Zoro Homepage

Coelenterazine-H, 1 MG

  • Mfr # C61500-0.001

  • Zoro # G304967709


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61500-0.001
Zoro #
G304967709
UPC #
-
Country of Origin
United States

Description

Highly sensitive and specific luniophore used for measuring changes in levels of superoxide and Ca2+ in cells transfected with apoaequorin cDNA. Exhibits 16-fold greater luminescence intensity as compared to native Coelenterazine.
CAS Number: 50909-86-9
Molecular Weight: 407.5
Chemical Formula: C26H21N3O2
Solubility: Methanol, Ethanol
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Yellow to Orange- Brown Solid
HPLC (Purity): 95.0 %
Identification (NMR): Conforms to Structure
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.