Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coelenterazine, Native, 10 MG

  • Mfr # C70900-0.01

  • Zoro # G904967734


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C70900-0.01
Zoro #
G904967734
UPC #
-
Country of Origin
United States

Description

Cell permeable aequorin luminophore that acts as a sensitive and specific chemiluminescence probe of the superoxide anion. Used for detecting changes in intracellular Ca2+ in cells that have been transfected with apoaequorin cDNA.
CAS Number: 55779-48-1
Molecular Weight: 423.5
Chemical Formula: C26H21N3O3
Solubility: Ethanol, Methanol
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Yellow to orange-brown solid
Identification (NMR): Conforms to structure
Purity (HPLC): 95.0 %
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.