Zoro Homepage

Coenzyme A Trilithium Salt, 25 MG

  • Mfr # C95275-0.025

  • Zoro # G504967738


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95275-0.025
Zoro #
G504967738
UPC #
-
Country of Origin
Japan

Description

Coenzyme A (CoA, CoASH, HSCoA) is a coenzyme that facilitates enzymatic acyl-group transfer reactions and supports the synthesis and oxidation of fatty acids. CoA is involved in the mechanisms of a wide variety of enzymes.
CAS Number: 18439-24-2
Molecular Weight: 785.4
Chemical Formula: C21H33N7O16P3SLi3
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Purity: 75.0 %
COA Contents: Report %
Lithium Contents: 1.5 - 4.5 %
Water Content: 8.0 %
Ratio @ pH 7.5 A250/A260: 0.75 - 0.81
Ratio @ pH 7.5 A280/A260: 0.13 - 0.19
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.