Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colistin Sulfate, 1g

  • Mfr # C70700-1.0

  • Zoro # G703559864


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Product Type
Colistin Sulfate
Purity
99 %
Solubility
Water
CAS Number
1264-72-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70700-1.0
Zoro #
G703559864
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Shelf Life
18 mo
Product Type
Colistin Sulfate
Purity
99 %
Solubility
Water
CAS Number
1264-72-8
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Chemical Formula
C22H23CIN2O8 HCI
Item
Colistin Sulfate
Molecular Weight
2801.27
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 g

Description

Colistin Sulfate, CAS Number 1264-72-8, Molecular Weight 2801.27, Chemical Formula C22H23CIN2O8 HCI, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.