Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Columbia CNA Agar, 500 G

  • Mfr # C40050-500.0

  • Zoro # G004972140


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40050-500.0
Zoro #
G004972140
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

Selective Agar medium used for the isolation of Gram positive staphylococci and streptococci from clinical specimens. Eliner et al. added colistin nalidixic acid to Columbia Agar to suppress the growth of gram negative bacteria. The addition of 5-10% sheep red blood cells to the base demonstrates hemolytic patterns of the staphylococci and streptococci. Formula per liter*:Casein Digest Peptone: 5.0g; Corn Starch: 1.0g; Peptic Digest of Animal Tissue: 8.0g; Sodium Chloride: 5.0g; Yeast Enriched Peptone: 10.0g; Colistine: 0.015g; Nalidixic Acid: 0.010g; Agar: 14.0g. *Grams per liter may be adjusted or formula supplemented to obtain desired performance. Preparation: Mix 44 grams of the medium in a liter of purified water until evenly dispersed. Heat with repeated stirring and boil for one minute to dissolve completely. Distribute and autoclave at 121°C for 15 minutes. Prepare 5 to 10% blood agar by adding the appropriate volume of sterile defibrinated blood to melted sterile agar medium, cooled to 45-50°C. Dispense into petri dishes or tubes.
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing beige/red powder
PPM Appearance: Light Beige/Red
pH @4.3% solution @ 25oC: 7.1 - 7.5
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Inhibited
Microorganisms (Proteus Mirabilis ATCC 12453): Inhibited
Microorganism (Staphylococcus Aureus ATCC 25923): Good Growth- Beta Hemolysis
Microorganism (Streptococcus pneumoniae ATCC 6305): Good Growth- Alpha Hemolysis
Microorganism (Streptococcus pyogenes ATCC 19615): Good Growth- Beta Hemolysis
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.