Shop RPI
See all product information
Create Account
Competent Bacteria
- Mfr # M42560-1000.0
- Zoro # G924792736
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Application
differential growth media
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42560-1000.0
- Zoro #
- G924792736
- UPC #
- -
- Country of Origin
- United States
- Item
- Competent Bacteria
- Shelf Life
- 36 mo
- Application
- differential growth media
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- MacConkey
- Container Type
- Can
- Product Form
- Solid
Description
Competent Bacteria, Media Type MacConkey, Size 1 kg, Product Form Solid, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application differential growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.