Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper (II) Sulfate Anhydrous, 500 G

  • Mfr # C12150-500.0

  • Zoro # G404967692


product price: $428.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12150-500.0
Zoro #
G404967692
UPC #
-
Country of Origin
United States

Description

Common Name: [Cupric Sulfate]
CAS Number: 7758-98-7
Molecular Weight: 159.61
Chemical Formula: CuO4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Grayish white to greenish white powder
Identification: Positive
Assay: 98.5 - 100.5 %
Loss on Drying: 1.0 %
Lead: 2 ppm
Sodium (Na): 0.02 %
Potassium (K): 0.01 %
Calcium (Ca): 0.005 %
Iron: 0.003 %
Nickel: 0.005 %
Residual Solvents: Conforms to USP
Aerobic Plate Count: 1000 CFU/g
Yeast and Mold Count: 100 CFU/g
Total Coliforms: Negative
Melamine Free: Melamine Free
Grade: USP
Shipping Weight: 1 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.