Zoro Homepage

Cyanocobalamin, 100g

  • Mfr # C70500-100.0

  • Zoro # G503560237


product price: $3,072.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water and Alcohol
Shelf Life
18 mo
Chemical Formula
C63H88CoN14O14P
Form
Powder
Molecular Weight
1,355.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70500-100.0
Zoro #
G503560237
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Solubility
Water and Alcohol
Shelf Life
18 mo
Chemical Formula
C63H88CoN14O14P
Form
Powder
Molecular Weight
1,355.37
Item
Cyanocobalamin
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
CAS Number
68-19-9

Description

Cyanocobalamin, CAS Number 68-19-9, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 1,355.37, Solubility Water and Alcohol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C63H88CoN14O14P, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.