Cyanocobalamin, 1g
Mfr # C70500-1.0
Zoro # G803560364
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 g
Chemical Formula
C63H88CoN14O14P
Purity
Greater Than 95%
Form
Powder
Solubility
Water and Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C70500-1.0
Zoro #
G803560364
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 g
Details
Chemical Formula
C63H88CoN14O14P
Purity
Greater Than 95%
Form
Powder
Solubility
Water and Alcohol
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
68-19-9
Molecular Weight
1,355.37
Shelf Life
18 mo
Item
Cyanocobalamin
Description
Cyanocobalamin, CAS Number 68-19-9, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 1,355.37, Solubility Water and Alcohol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C63H88CoN14O14P, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.