Zoro Homepage

Cycloheximide, 1g

  • Mfr # C81040-1.0

  • Zoro # G003560836


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cycloheximide
Container Size
1 g
Shelf Life
18 mo
CAS Number
66-81-9
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81040-1.0
Zoro #
G003560836
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Product Type
Cycloheximide
Shelf Life
18 mo
CAS Number
66-81-9
Item
Cycloheximide
Purity
99 %
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Ethanol and Methanol
Molecular Weight
281.4
Chemical Formula
C15H23NO4
Storage Temperature
2 Degrees to 8 Degrees C
Volume
1 g
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature - Maximum
8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Solubility Type
Ethanol, Methanol
Chemical Grade
Lab
Storage Temperature - Minimum
2 Degrees C
Special Information
BSE/TSE Free

Description

Cycloheximide, CAS Number 66-81-9, Molecular Weight 281.4, Chemical Formula C15H23NO4, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.