Zoro Homepage

Cycloheximide, 25g

  • Mfr # C81040-25.0

  • Zoro # G403560733


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Container Size
25 g
Molecular Weight
281.4
CAS Number
66-81-9
Chemical Formula
C15H23NO4
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81040-25.0
Zoro #
G403560733
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Molecular Weight
281.4
CAS Number
66-81-9
Chemical Formula
C15H23NO4
Purity
99 %
Product Type
Cycloheximide
Form
Powder
Shelf Life
18 mo
Solubility
Ethanol and Methanol
Item
Cycloheximide
Storage Temp.
2 Degrees to 8 Degrees C
Volume
25 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C

Description

Cycloheximide, CAS Number 66-81-9, Molecular Weight 281.4, Chemical Formula C15H23NO4, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.