Zoro Homepage

Cystine Heart Agar, 5 KG

  • Mfr # C40010-5000.0

  • Zoro # G304972093


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40010-5000.0
Zoro #
G304972093
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5 in
Width
10 in
Length
10 in

Description

Supports excellent growth of gram-negative cocci and other pathogenic organisms. With added hemoglobin it is used for cultivation of Francisella tularensis.Prepare medium by mixing 51 grams of agar medium in 1 Liter of purified water. Mix, heat and autoclave. Cool to 50-60°C. Add 100ml sterile 2% hemoglobin solution. Dispense into sterile petri dish or tube.Formula per Liter:Beef Heart Infusion: 10 gProteose Peptone: 10 gDextrose: 10 gSodium Chloride: 5 gL-Cystine: 1 gAgar: 15 g
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous Free Flowing,Beige Powder
pH (5.1 % Solution @25 C): 6.6 - 7.0
Microorganism (Neisseria meningitides ATCC 13090): Fair to Excellent
Microorganism (Staphylococcus Aureus ATCC 25923): Fair to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Fair to Excellent
Agar: 15.0 g/l
Beef Heart Infusion: 10.0 g/l
Dextrose: 10.0 g/l
Proteose Peptone: 10.0 g/l
Sodium Chloride: 5.0 g/l
L-Cystine: 1.0 g/l
Shipping Weight: 12.4301 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.