Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cytidine, 100 G

  • Mfr # C20040-100.0

  • Zoro # G604968017


product price: $377.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
65-46-3
Chemical Family Type
Cytidine
Type
Biochemical Reagents
Container Size
100 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20040-100.0
Zoro #
G604968017
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
65-46-3
Item
Cytidine, 100 Grams
Chemical Family Type
Cytidine
Type
Biochemical Reagents
Molecular Weight
243.22 g/mol

Description

CAS Number: 65-46-3
Molecular Weight: 243.22
Chemical Formula: C9H13N3O5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Dried Basis): 98.0 %
Heavy Metals (as Pb): 10 ppm
Identification (IR): Pass
Loss on Drying (110 oC): 0.5 %
Residue on Ignition: 0.1 %
Spectral Constant (A250/A260): 0.42 - 0.48
Spectral Constant (A280/A260): 2.00 - 2.20
Spectral Constant (Lambda max pH, 1.0): 278 - 282 nm
BSE/TSE Free: BSE/TSE Free
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.