Zoro Homepage

Cytosine, 100g

  • Mfr # C55000-100.0

  • Zoro # G103559983


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
0.5M HCl
Container Material
Plastic
Storage Temp.
Room Temperature
Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55000-100.0
Zoro #
G103559983
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Form
Powder
Solubility
0.5M HCl
Container Material
Plastic
Storage Temp.
Room Temperature
Item
Cytosine
Shelf Life
18 mo

Description

Cytosine, Container Size 100 g, Solubility 0.5M HCl, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.