Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cytosine, 500 Grams

  • Mfr # C55000-500.0

  • Zoro # G616555014


product price: $2,663.99
/ea
Free Shipping & Returns

Key Features

Type
Biochemical Reagents
CAS Number
71-30-7
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
500 G
Molecular Weight
111.1 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55000-500.0
Zoro #
G616555014
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 G

Details

Type
Biochemical Reagents
CAS Number
71-30-7
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
111.1 g/mol
Item
Cytosine, 500 Grams
Chemical Family Type
Cytosine

Description

CAS Number: 71-30-7Molecular Weight: 111.1Chemical Formula: C4H5N3OSolubility: 0.5M HClStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White crystalline powder Assay HPLC: 99.0 %Heavy Metals: 10 ppmLoss on Drying: 0.50 %Residue on Ignition: 0.10 %BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 1.2364 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.