Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Arabinose, 100 Grams

  • Mfr # A87995-100.0

  • Zoro # G916560510


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Size
100 G
Color
White To Off White
Material
D-(-)-Arabinose
CAS Number
10323-20-3; 28697-53-2
Molecular Weight
150.13 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A87995-100.0
Zoro #
G916560510
UPC #
-
Country of Origin
Unknown

Dimensions

Size
100 G

Details

Color
White To Off White
Material
D-(-)-Arabinose
CAS Number
10323-20-3; 28697-53-2
Item
D-(-)-Arabinose, 100 Grams
Molecular Weight
150.13 g/mol

Description

CAS Number: 10323-20-3; 28697-53-2Molecular Weight: 150.13Chemical Formula: C5H10O5Appearance: White to Off White Powder Identification: Conforms to Structure Melting Point: 153 - 164 oCPurity: 99.0 %Specific Optical Rotation: -106 - -102 Shipping Weight: 0.315 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.