
D-Arabinose, 5 Grams
Mfr # A87995-5.0
Zoro # G216560456
product price: $34.45
/eaKey Features
Size
5 G
Color
White To Off White
CAS Number
10323-20-3; 28697-53-2
Molecular Weight
150.13 g/mol
Material
D-(-)-Arabinose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A87995-5.0
Zoro #
G216560456
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5 G
Details
Color
White To Off White
CAS Number
10323-20-3; 28697-53-2
Molecular Weight
150.13 g/mol
Material
D-(-)-Arabinose
Item
D-(-)-Arabinose, 5 Grams
Description
CAS Number: 10323-20-3; 28697-53-2Molecular Weight: 150.13Chemical Formula: C5H10O5Appearance: White to Off White Powder Identification: Conforms to Structure Melting Point: 153 - 164 oCPurity: 99.0 %Specific Optical Rotation: -106 - -102 Shipping Weight: 0.1213 lbsShipping Dimensions: 3.38 x 4.63 x 3.38Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.