D-(+)-Arabitol, 1kg
Mfr # A25650-1000.0
Zoro # G803560692
product price: $2,987.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C5H12O5
CAS Number
488-82-4
Molecular Weight
152.15
Solubility
Water
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A25650-1000.0
Zoro #
G803560692
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 kg
Details
Chemical Formula
C5H12O5
CAS Number
488-82-4
Molecular Weight
152.15
Solubility
Water
Item
D-(+)-Arabitol
Form
Powder
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Description
D-(+)-Arabitol, CAS Number 488-82-4, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 152.15, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C5H12O5, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.