Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Arabitol, 5 G

  • Mfr # A25650-5.0

  • Zoro # G504968001


product price: $57.35
/ea

Key Features

Width
3.38 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25650-5.0
Zoro #
G504968001
UPC #
-
Country of Origin
China

Dimensions

Width
3.38 in
Length
3.38 in

Description

CAS Number: 488-82-4
Molecular Weight: 152.15
Chemical Formula: C5H12O5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off white powder
Identification: Conforms to structure
Purity: 99 %
Solubility (50mg/ml in H2O): Clear, colorless to pale yellow solution
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.