Zoro Homepage

D-(+)-Biotin (Vitamin H), 500mg

  • Mfr # B40040-0.5

  • Zoro # G103560774


product price: $45.89
/ea

Key Features

Chemical Formula
C10H16N2O3S
Form
Powder
Purity
Greater Than 95%
Container Size
500 mg
Molecular Weight
244.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40040-0.5
Zoro #
G103560774
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 mg

Details

Chemical Formula
C10H16N2O3S
Form
Powder
Purity
Greater Than 95%
Molecular Weight
244.3
CAS Number
58-85-5
Shelf Life
18 mo
Item
D-(+)-Biotin (Vitamin H)
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water

Description

D-(+)-Biotin (Vitamin H), CAS Number 58-85-5, Purity Greater Than 95 Percent, Container Size 500 mg, Form Powder, Molecular Weight 244.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H16N2O3S, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.