Zoro Homepage

D-(+)-Cellobiose, 100 G

  • Mfr # C32100-100.0

  • Zoro # G204968011


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32100-100.0
Zoro #
G204968011
UPC #
-
Country of Origin
China

Description

CAS Number: 528-50-7
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to slightly off white crystalline powder
Heavy Metals: 20 ppm
Melting Point (Decomposes): 235 - 239 oC
Purity (HPLC): 98 %
Residue on Ignition (Sulfated Ash): 0.2 %
Solubility: Clear, colorless solution
Specific Optical Rotation: +33.0 - +35.0
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.