Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Cellobiose, 1kg

  • Mfr # C32100-1000.0

  • Zoro # G603559827


product price: $1,962.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Chemical Formula
C12H22O11
Storage Temp.
Room Temperature
Molecular Weight
342.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32100-1000.0
Zoro #
G603559827
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Form
Powder
Shelf Life
18 mo
Chemical Formula
C12H22O11
Item
D-(+)-Cellobiose
Storage Temp.
Room Temperature
Molecular Weight
342.3
Solubility
Water
Purity
Greater Than 95%
CAS Number
528-50-7

Description

D-(+)-Cellobiose, CAS Number 528-50-7, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 342.3, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C12H22O11, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.