Zoro Homepage

D-Cycloserine, 1g

  • Mfr # C81000-1.0

  • Zoro # G503560879


product price: $72.19
/ea

Key Features

Purity
99 %
Molecular Weight
102.1
CAS Number
68-41-7
Product Type
D-Cycloserine
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81000-1.0
Zoro #
G503560879
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Purity
99 %
Molecular Weight
102.1
CAS Number
68-41-7
Item
D-Cycloserine
Product Type
D-Cycloserine
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Chemical Formula
C3H6N2O2
Shelf Life
18 mo
Solubility
Water
Chemical Grade
HPLC
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
1 g

Description

D-Cycloserine, CAS Number 68-41-7, Molecular Weight 102.1, Chemical Formula C3H6N2O2, Chemical Grade HPLC, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.