Zoro Homepage

D-Fructose, 500 G

  • Mfr # F21500-500.0

  • Zoro # G404968026


product price: $53.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F21500-500.0
Zoro #
G404968026
UPC #
-
Country of Origin
China

Description

Common Name: Levulose
CAS Number: 57-48-7
Molecular Weight: 180.16
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or crystalline powder
Odor: Has unique aroma of crystalline fructose
Fructose (of Dry Matters): 99.5 %
Glucose: 0.5 %
Loss on Drying: 0.2 %
5-HMF (of Dry Matters): 0.005 %
Chloride: 0.01 %
Water Insoluble Impurities: 20 mg/kg
Sulfate Ash: 0.05 %
Lead: 0.50 mg/kg
Arsenic: 1.00 mg/kg
Total Bacterial Count: 100 cfu/g
Coliform: 30 MPN/g
Yeast: 10 cfu/g
Mold: 10 cfu/g
BSE/TSE Free: BSE/TSE Free
Non Animal Origin: Non Animal Origin
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.