Zoro Homepage

D-(+)-Galactose, 10 KG

  • Mfr # G33000-10000.0

  • Zoro # G304967983


product price: $4,042.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G33000-10000.0
Zoro #
G304967983
UPC #
-
Country of Origin
China

Description

CAS Number: 59-23-4
Molecular Weight: 180.2
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98 %
Heavy Metals: 5 ppm
Identification (IR): Conforms to Structure
Residue on Ignition: 0.2 %
Water Content: 0.5 %
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.