Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Galactose, 100g

  • Mfr # G33000-100.0

  • Zoro # G503560015


product price: $74.99
/ea

Key Features

Storage Temp.
Room Temperature
Solubility
Water
Form
Powder
CAS Number
59-23-4
Molecular Weight
180.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G33000-100.0
Zoro #
G503560015
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Storage Temp.
Room Temperature
Solubility
Water
Item
D-(+)-Galactose
Form
Powder
CAS Number
59-23-4
Molecular Weight
180.2
Purity
Greater Than 95%
Chemical Formula
C6H12O6
Shelf Life
18 mo

Description

D-(+)-Galactose, CAS Number 59-23-4, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H12O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.