Zoro Homepage

D-(+)-Glucose, Anhydrous, 1kg

  • Mfr # G32040-1000.0

  • Zoro # G403560269


product price: $64.49
/ea

Key Features

Molecular Weight
180.2
Shelf Life
18 mo
CAS Number
50-99-7
Solubility
Water
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32040-1000.0
Zoro #
G403560269
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Molecular Weight
180.2
Shelf Life
18 mo
CAS Number
50-99-7
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C5H12O6
Storage Temp.
Room Temperature
Item
D-(+)-Glucose, Anhydrous
Form
Powder

Description

D-(+)-Glucose, Anhydrous, CAS Number 50-99-7, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C5H12O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.