D-(+)-Glucose, Anhydrous, 500g
Mfr # G32040-500.0
Zoro # G003560737
product price: $47.19
/eaKey Features
Purity
Greater Than 95%
CAS Number
50-99-7
Form
Powder
Chemical Formula
C5H12O6
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G32040-500.0
Zoro #
G003560737
UPC #
-
Country of Origin
China
Dimensions
Container Size
500 g
Details
Purity
Greater Than 95%
CAS Number
50-99-7
Form
Powder
Chemical Formula
C5H12O6
Solubility
Water
Storage Temp.
Room Temperature
Shelf Life
18 mo
Molecular Weight
180.2
Item
D-(+)-Glucose, Anhydrous
Description
D-(+)-Glucose, Anhydrous, CAS Number 50-99-7, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C5H12O6, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.