D-(+)-Glucose, Anhydrous, ACS Grade, 3kg
Mfr # G32045-3000.0
Zoro # G403560955
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
Room Temperature
Shelf Life
18 mo
Container Size
3 kg
Product Type
Dextrose Anhydrous
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G32045-3000.0
Zoro #
G403560955
UPC #
-
Country of Origin
China
Dimensions
Container Size
3 kg
Details
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Dextrose Anhydrous
Item
Dextrose Anhydrous
Form
Powder
Purity
95 %
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Special Information
BSE/TSE Free
Chemical Formula
C6H12O6
Volume
3 kg
Molecular Weight
180.16
Chemical Grade
ACS
Solubility Type
Water
CAS Number
50-99-7
Storage Temperature
Room Temperature
Description
Dextrose Anhydrous, CAS Number 50-99-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.