Zoro Homepage

D-Glucuronic Acid Sodium Salt Monohydrate, 25 G

  • Mfr # G37400-25.0

  • Zoro # G304968010


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G37400-25.0
Zoro #
G304968010
UPC #
-
Country of Origin
China

Description

CAS Number: 207300-70-7
Molecular Weight: 234.14
Chemical Formula: C6H9NaO7 €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 99.0 - 101.0 %
Heavy Metals: 10 ppm
Identification: Conforms
Loss on Drying: 0.5 %
Melting Point: 136 - 144 oC
Optical Rotation: +20 - +23
pH: 6.0 - 8.0
Residue on Ignition: 29.0 - 31.0 %
Solubilty and Color of Solution: Soluble, Clear Colorless
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.