Zoro Homepage

D-Lactose Monohydrate, 5 KG

  • Mfr # L26100-5000.0

  • Zoro # G704967996


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L26100-5000.0
Zoro #
G704967996
UPC #
-
Country of Origin
United States

Description

CAS Number: 10039-26-6
Molecular Weight: 360.31
Chemical Formula: C12H22O11 €¢ H2O
Solubility: Warm Water (0.1g/ml)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Appearance of Solution: To pass test
Clarity and Color: Clear and colorless
Bulk Density: 0.45 g/mL
Water Content (K.F): 5.0 %
Acidity & Alkalinity of 0.1 N NaOH: 0.4 mL
Mold and Yeast: 50 cfu/g
Optical Rotation [a]D20: +53.0 to +57.0 o
UV Absorbance @ 400 nm: 0.4 nm
Loss on Drying: 0.5 %
E.Coli, Salmonella, S. Aures: Negative
Total Aerobic Microbial Count: 100 CFU/g
Protein Determination (210 - 220 nm): 0.25 nm
Protein Determination (270 - 300 nm): 0.07 nm
Mesh Size - Thr' 80 mesh: 5 %
Mesh Size - Thr' 100 mesh: 10 %
Mesh Size - Thr' 200 mesh: 10 - 30 %
Residue on Ignition: 0.1 %
Purity: 99.0 %
Grade: NF/USP, EP, JP
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 12.72 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.