
D-Luciferin, Free Acid, 500 MG
Mfr # L37000-0.5
Zoro # G004968006
product price: $744.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L37000-0.5
Zoro #
G004968006
UPC #
-
Country of Origin
United States
Description
Used with firefly luciferase in bioluminescence for the determination of ATP.
Common Name: 4,5-Dihydro-2-(6-hydroxy-2-benzothiazolyl)-4-thiazolecarboxylic acid
CAS Number: 2591-17-5
Molecular Weight: 280.3
Chemical Formula: C11H8N2O3S2
Solubility: Alkaline solutions
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to yellow powder
Biological Activity (Basic, ABS ratio of 385/285 nm): 2.5
Biological Activity (Neutral, ABS ratio of 327/268 nm): 2.3
Identification (FTIR): Conforms to structure
Purity (HPLC): 98 %
Chiral Purity: 97.0 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Common Name: 4,5-Dihydro-2-(6-hydroxy-2-benzothiazolyl)-4-thiazolecarboxylic acid
CAS Number: 2591-17-5
Molecular Weight: 280.3
Chemical Formula: C11H8N2O3S2
Solubility: Alkaline solutions
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to yellow powder
Biological Activity (Basic, ABS ratio of 385/285 nm): 2.5
Biological Activity (Neutral, ABS ratio of 327/268 nm): 2.3
Identification (FTIR): Conforms to structure
Purity (HPLC): 98 %
Chiral Purity: 97.0 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.