D-Luciferin Free Acid, 50mg
Mfr # L37000-0.05
Zoro # G604398845
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C11H8N2O3S2
Purity
Greater Than 95%
Shelf Life
18 mo
Solubility
Alkaline Solutions
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L37000-0.05
Zoro #
G604398845
UPC #
-
Country of Origin
United States
Dimensions
Container Size
50 mg
Details
Chemical Formula
C11H8N2O3S2
Item
D-Luciferin Free Acid
Purity
Greater Than 95%
Shelf Life
18 mo
Solubility
Alkaline Solutions
Form
Powder
CAS Number
2591-17-5
Molecular Weight
280.3
Storage Temp.
-20 Degrees C
Description
D-Luciferin Free Acid, CAS Number 2591-17-5, Purity Greater Than 95 Percent, Container Size 50 mg, Form Powder, Molecular Weight 280.3, Solubility Alkaline Solutions, Storage Temp. -20 Degrees C, Chemical Formula C11H8N2O3S2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.