D-Luciferin, Potassium Salt, 100mg
Mfr # L37060-0.1
Zoro # G403560863
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Container Size
100 mg
Shelf Life
18 mo
Purity
Greater Than 95%
Storage Temp.
-20 Degrees C
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L37060-0.1
Zoro #
G403560863
UPC #
-
Country of Origin
United States
Dimensions
Container Size
100 mg
Details
Shelf Life
18 mo
Purity
Greater Than 95%
Storage Temp.
-20 Degrees C
Solubility
Water
CAS Number
115144-25-9
Item
D-Luciferin/Potassium Salt
Form
Powder
Molecular Weight
318.41
Chemical Formula
C11H7N2O3S2K
Description
D-Luciferin/Potassium Salt, CAS Number 115144-25-9, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 318.41, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C11H7N2O3S2K, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.