Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Luciferin, Potassium Salt, 1g

  • Mfr # L37060-1.0

  • Zoro # G503559880


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
-20 Degrees C
Molecular Weight
318.41
CAS Number
115144-25-9
Form
Powder
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37060-1.0
Zoro #
G503559880
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 g

Details

Storage Temp.
-20 Degrees C
Molecular Weight
318.41
CAS Number
115144-25-9
Item
D-Luciferin/Potassium Salt
Form
Powder
Shelf Life
18 mo
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C11H7N2O3S2K

Description

D-Luciferin/Potassium Salt, CAS Number 115144-25-9, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 318.41, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C11H7N2O3S2K, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.