
D-Luciferin, Potassium Salt, 3 G
Mfr # L37060-3.0
Zoro # G204968004
product price: $2,465.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L37060-3.0
Zoro #
G204968004
UPC #
-
Country of Origin
United States
Description
RPI offers the highest purity D-Luciferin Potassium Salt for a wide range of bioluminescent applications. Produces bioluminescence when oxidized by firefly luciferase. Allows highly sensitive bioluminescent measurements. Common research uses reporter gene assays, ATP assays, whole animal studies, DNA sequencing and others. Our product is specially purified and tested extensively to ensure the highest signal and reproducibility with low background and sensitivity. Purity is determined by both standard HPLC and Chiral HPLC methods. Protect from light and moisture.
Common Name: 4,5-Dihydro-2-(6-hydroxy-2-benzothiazolyl)-4-thiazolecarboxylic acid,potassium salt
CAS Number: 115144-35-9
Molecular Weight: 318.41
Chemical Formula: C11H7N2O3S2K
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Pale Yellow to Yellow Solid
Chiral Purity: 97.0 %
HPLC (Purity): 99 %
Identification (FTIR): Conforms to Structure
Impurity: Report %
Water: 9.0 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Common Name: 4,5-Dihydro-2-(6-hydroxy-2-benzothiazolyl)-4-thiazolecarboxylic acid,potassium salt
CAS Number: 115144-35-9
Molecular Weight: 318.41
Chemical Formula: C11H7N2O3S2K
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Pale Yellow to Yellow Solid
Chiral Purity: 97.0 %
HPLC (Purity): 99 %
Identification (FTIR): Conforms to Structure
Impurity: Report %
Water: 9.0 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.