Zoro Homepage

D-Luciferin, Sodium Salt, 10 G

  • Mfr # L37080-10.0

  • Zoro # G204967984


product price: $8,016.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37080-10.0
Zoro #
G204967984
UPC #
-
Country of Origin
United States

Description

RPI offers the highest purity D-Luciferin Sodium Salt for a wide range of bioluminescent applications. Allows highly sensitive bioluminescent measurements. Ideal for reporter gene assays, ATP assays, whole animal studied, DNA sequencing and more. Our product is specially purified and tested extensively to ensure the highest signal and reproducibility with low background and sensitivity. Purity is determined by both standard HPLC and Chiral HPLC methods. Protect from light and moisture.
Common Name: 4,5-Dihydro-2-(6-hydroxy-2-benzothiazolyl)-4-thiazolecarboxylic acid,sodium salt
CAS Number: 103404-75-7
Molecular Weight: 302.3
Chemical Formula: C11H7N2O3S2Na
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Pale yellow to yellow solid
FTIR: Conforms to reference
Purity (HPLC): 99.0 %
Water: 9.0 %
Chiral Purity: 97.0 %
Impurity @ RRT 0.84: 0.10 %
Shipping Weight: 1 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.