Zoro Homepage

D-Luciferin, Sodium Salt, 250mg

  • Mfr # L37080-0.25

  • Zoro # G103560156


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C11H7N2O3S2Na
Molecular Weight
302.3
Purity
Greater Than 95%
Container Size
250 mg
Storage Temp.
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37080-0.25
Zoro #
G103560156
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 mg

Details

Chemical Formula
C11H7N2O3S2Na
Molecular Weight
302.3
Purity
Greater Than 95%
Storage Temp.
-20 Degrees C
CAS Number
103404-75-7
Item
D-Luciferin/Sodium Salt
Shelf Life
18 mo
Form
Powder
Solubility
Water

Description

D-Luciferin/Sodium Salt, CAS Number 103404-75-7, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 302.3, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C11H7N2O3S2Na, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.