Zoro Homepage

D-(+)-Maltose Monohydrate, 1kg

  • Mfr # M22000-1000.0

  • Zoro # G603560359


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Container Size
1 kg
Form
Powder
Storage Temp.
Room Temperature
Molecular Weight
360.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22000-1000.0
Zoro #
G603560359
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Shelf Life
18 mo
Form
Powder
Item
D-(+)-Maltose Monohydrate
Storage Temp.
Room Temperature
Molecular Weight
360.3
Chemical Formula
C12H22O11, H2O
Solubility
Water
CAS Number
6363-53-7
Purity
Greater Than 95%

Description

D-(+)-Maltose Monohydrate, CAS Number 6363-53-7, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 360.3, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C12H22O11, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.