Zoro Homepage

D-(+)-Maltose Monohydrate, 250g

  • Mfr # M22000-250.0

  • Zoro # G503560053


product price: $46.49
/ea

Key Features

Storage Temp.
Room Temperature
CAS Number
6363-53-7
Form
Powder
Purity
Greater Than 95%
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22000-250.0
Zoro #
G503560053
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 g

Details

Storage Temp.
Room Temperature
CAS Number
6363-53-7
Form
Powder
Purity
Greater Than 95%
Solubility
Water
Shelf Life
18 mo
Molecular Weight
360.3
Item
D-(+)-Maltose Monohydrate
Chemical Formula
C12H22O11, H2O

Description

D-(+)-Maltose Monohydrate, CAS Number 6363-53-7, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Molecular Weight 360.3, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C12H22O11, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.