Zoro Homepage

D-Mannitol, 3kg

  • Mfr # M22080-3000.0

  • Zoro # G603560304


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H14O6
CAS Number
69-65-8
Storage Temp.
Room Temperature
Form
Powder
Molecular Weight
182.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22080-3000.0
Zoro #
G603560304
UPC #
-
Country of Origin
China

Dimensions

Container Size
3 kg

Details

Chemical Formula
C6H14O6
Item
D-Mannitol
CAS Number
69-65-8
Storage Temp.
Room Temperature
Form
Powder
Molecular Weight
182.2
Solubility
Water
Product Type
D-Mannitol
Purity
95 %
Shelf Life
18 mo
Storage Temperature
Room Temperature
Volume
3 kg
Quantity
1
Solubility Type
Water
Chemical Grade
EP, USP
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use

Description

D-Mannitol, CAS Number 69-65-8, Molecular Weight 182.2, Chemical Formula C6H14O6, Chemical Grade EP, USP, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.