D-(+)-Mannose, 25g
Mfr # M18000-25.0
Zoro # G303561021
product price: $44.19
/eaKey Features
Container Size
25 g
Molecular Weight
180.2
Shelf Life
18 mo
Chemical Formula
C6H12O6
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M18000-25.0
Zoro #
G303561021
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
Item
D-(+)-Mannose
Molecular Weight
180.2
Shelf Life
18 mo
Chemical Formula
C6H12O6
Storage Temp.
Room Temperature
CAS Number
3458-28-4
Purity
Greater Than 95%
Solubility
Water
Form
Powder
Description
D-(+)-Mannose, CAS Number 3458-28-4, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H12O6, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.