Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Mannose, 500g

  • Mfr # M18000-500.0

  • Zoro # G503560329


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Purity
Greater Than 95%
Solubility
Water
CAS Number
3458-28-4
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18000-500.0
Zoro #
G503560329
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Storage Temp.
Room Temperature
Purity
Greater Than 95%
Solubility
Water
CAS Number
3458-28-4
Shelf Life
18 mo
Form
Powder
Item
D-(+)-Mannose
Chemical Formula
C6H12O6
Molecular Weight
180.2

Description

D-(+)-Mannose, CAS Number 3458-28-4, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 180.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H12O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.