
D-Melibiose Monohydrate, 25 Grams
Mfr # M22450-25.0
Zoro # G616554802
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
360.31 g/mol
Container Size
25 G
CAS Number
585-99-9
Chemical Family Type
D-Melibiose Monohydrate
Type
Biochemical Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22450-25.0
Zoro #
G616554802
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
25 G
Details
Molecular Weight
360.31 g/mol
CAS Number
585-99-9
Chemical Family Type
D-Melibiose Monohydrate
Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
D-Melibiose Monohydrate, 25 Grams
Description
CAS Number: 585-99-9Molecular Weight: 360.31Chemical Formula: C12H22O11.H2OSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Powder Specific Optical Rotation: +139.0 - +145.0 oWater Content K.F: 7 %Purity HPLC: 98.0 %1H-NMR: Corresponds to assigned structure C-NMR: Corresponds to assigned structure Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.