Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Melibiose Monohydrate, 500 Grams

  • Mfr # M22450-500.0

  • Zoro # G416554866


product price: $7,140.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 G
Chemical Family Type
D-Melibiose Monohydrate
Molecular Weight
360.31 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
585-99-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22450-500.0
Zoro #
G416554866
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 G

Details

Chemical Family Type
D-Melibiose Monohydrate
Molecular Weight
360.31 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
585-99-9
Item
D-Melibiose Monohydrate, 500 Grams
Type
Biochemical Reagents

Description

CAS Number: 585-99-9Molecular Weight: 360.31Chemical Formula: C12H22O11.H2OSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Powder Specific Optical Rotation: +139.0 - +145.0 oWater Content K.F: 7 %Purity HPLC: 98.0 %1H-NMR: Corresponds to assigned structure C-NMR: Corresponds to assigned structure Shipping Weight: 0.22 lbsShipping Dimensions: 1.62 x 3.00 x 1.62Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.