Zoro Homepage

D-Pantothenic Acid, 500 G

  • Mfr # P55650-500.0

  • Zoro # G404967999


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P55650-500.0
Zoro #
G404967999
UPC #
-
Country of Origin
China

Description

CAS Number: 137-08-6
Molecular Weight: 238.3
Chemical Formula: C9H16NO5.0.5Ca
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline
Assay: 98 - 101 %
Specific Optical Rotation: +25.0 - +27.5 o
Loss on Drying: 5.0 %
Ordinary Impurities: 1.0 %
Nitrogen Content: 5.7 - 6.0 %
Calcium Content: 8.2 - 8.6 %
Heavy Metals: 0.002 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.