Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Raffinose Pentahydrate, 100g

  • Mfr # R20500-100.0

  • Zoro # G503560930


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C18H32O16, 5H2O
Molecular Weight
594.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20500-100.0
Zoro #
G503560930
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Storage Temp.
Room Temperature
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C18H32O16, 5H2O
Molecular Weight
594.5
Shelf Life
18 mo
Item
D-(+)-Raffinose Pentahydrate
CAS Number
17629-30-0
Form
Powder

Description

D-(+)-Raffinose Pentahydrate, CAS Number 17629-30-0, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 594.5, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C18H32O16, 5H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.