Zoro Homepage

D-(+)-Raffinose Pentahydrate, 1kg

  • Mfr # R20500-1000.0

  • Zoro # G303559721


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Container Size
1 kg
Purity
95 %
Solubility
Water
Product Type
D-(+)-Raffinose Pentahydrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20500-1000.0
Zoro #
G303559721
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Shelf Life
18 mo
Purity
95 %
Item
D-(+)-Raffinose Pentahydrate
Solubility
Water
Product Type
D-(+)-Raffinose Pentahydrate
CAS Number
17629-30-0, 512-69-6
Form
Powder
Molecular Weight
594.51
Chemical Formula
C18H32O16;5H2O
Storage Temp.
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
1 kg
Chemical Grade
USP
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Special Information
BSE/TSE Free
Solubility Type
Water
Storage Temperature
Room Temperature
Quantity
1

Description

D-(+)-Raffinose Pentahydrate, CAS Number 17629-30-0, 512-69-6, Molecular Weight 594.51, Chemical Formula C18H32O16;5H2O, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.