D-(+)-Raffinose Pentahydrate, 25g
Mfr # R20500-25.0
Zoro # G203560278
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Molecular Weight
594.5
Shelf Life
18 mo
Form
Powder
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R20500-25.0
Zoro #
G203560278
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
Solubility
Water
Item
D-(+)-Raffinose Pentahydrate
Molecular Weight
594.5
Shelf Life
18 mo
Form
Powder
Storage Temp.
Room Temperature
Purity
Greater Than 95%
CAS Number
17629-30-0
Chemical Formula
C18H32O16, 5H2O
Description
D-(+)-Raffinose Pentahydrate, CAS Number 17629-30-0, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 594.5, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C18H32O16, 5H2O, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.