Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Raffinose Pentahydrate, 500g

  • Mfr # R20500-500.0

  • Zoro # G903559947


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Container Size
500 g
Molecular Weight
594.51
Solubility
Water
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20500-500.0
Zoro #
G903559947
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Form
Powder
Item
D-(+)-Raffinose Pentahydrate
Molecular Weight
594.51
Solubility
Water
Shelf Life
18 mo
CAS Number
17629-30-0, 512-69-6
Chemical Formula
C18H32O16;5H2O
Storage Temp.
Room Temperature
Purity
95 %
Product Type
D-(+)-Raffinose Pentahydrate
Chemical Grade
USP
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
500 g
Storage Temperature
Room Temperature
Quantity
1
Special Information
BSE/TSE Free

Description

D-(+)-Raffinose Pentahydrate, CAS Number 17629-30-0, 512-69-6, Molecular Weight 594.51, Chemical Formula C18H32O16;5H2O, Chemical Grade USP, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.